£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
Overload relays designed to protect ac circuits against overloads, phase failure, long starting times and prolonged stalling of the motor.
Features and Benefits:
-Adjustable relay setting dial and manual/auto reset for easy control and use
-Trip indicator and sealable cover increase versatility
-Direct mounting or independent mounting on DIN rail
Typical Applications:
-Protecting ac circuits
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Points | 2 |
Current Rating | 0.25A |
EAN | 3389110346725 |
Maximum Operating Temperature | 55°C |
MFR Part No. | LRD02 |
Minimum Operating Temperature | -20°C |
Motor Rating | 0.16 to 0.25A |
Mounting Type | Direct |
Overall Depth | 66mm |
Overall Height | 123mm |
Overall Width | 45mm |
UNSPSC Code | 39121520 |
Voltage Rating | 690V |