£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Product Documents
Vertical openings Double insulated control circuit.
Ambient air temperature for operation -25 to 70°C.
Polypropylene enclosure material.
30mm vertical operator cut-out centre.
Standards met EN/IEC 60947-5-1, EN/IEC 60204-32, UL 508, CSA C22.2 No 14 and IP65 IEC 60529.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Yellow |
EAN | 3389110645057 |
Ingress Protection Rating (IP Rating) | IP65 IEC 60529 |
Material | Polypropylene |
MFR Part No. | XACA04 |
Overall Depth | 107mm |
Overall Height | 440mm |
Overall Width | 80mm |
UNSPSC Code | 39121326 |