£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
BS EN 61184. Incorporates heat resistant wires connecting the terminals in the base to the lampholder.
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Lamp Holder Type | T2 |
Material | PVC |
MFR Part No. | 1174RPWHI |
Mounting | Circular |
Mounting Type | Ceiling |
Number of Pieces | 1 |
Overall Height | 65mm |
Overall Width/Diameter | 86mm |
Rated Voltage | 250V ac |
UNSPSC Code | 39101800 |