£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
White.
This PVC angled batten lamp holder has a simple design and a Bayonet Cap (B22) cap fitting. It's ideal for helping you control the lighting in your home.
Heat resistant to category T2 of BS EN 61184 and are therefore capable of operation with lamp cap temperatures up to 210°C.
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Lamp Holder Type | T2 |
Material | PVC |
MFR Part No. | K1172WHI |
Mounting | BC |
Mounting Type | Ceiling |
Number of Pieces | 1 |
Overall Height | 102mm |
Overall Length | 81mm |
Overall Width/Diameter | 75mm |
UNSPSC Code | 39101800 |