£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Mounting Block for 6A and 16A Swtiches. Earth terminal riveted in base.
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Current Rating | 6, 16A |
EAN | 5017490767608 |
Fixing Hole Centres Length | 50.8mm |
Material | PVC |
MFR Part No. | K2051RPWHI |
Mounting | Circular |
Mounting Type | Ceiling |
Number of Pieces | 1 |
Overall Depth | 34mm |
Overall Height | 66mm |
Overall Width/Diameter | 83mm |
UNSPSC Code | 39101800 |