£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
This ceiling fitting is an unobtrusive addition or replacement for any room.
Supplied in white, this pendant set with cord has a Bayonet Cap (B22) fitting.
Comprises of ceiling rose, pendant lampholder and heat resistant cable.
T2 rated.
Lampholder constructed from one-piece thermoplastic interior.
Ceiling Rose has integral terminal block.
White finish.
Attribute | Value |
---|---|
Brand | SMJ |
Colour | White |
EAN | 5060038169396 |
Lamp Holder Type | B22 |
Material | PVC |
MFR Part No. | PPPD150 |
Mounting Type | Ceiling |
Number of Pieces | 1 |
Overall Length | 150mm |
Overall Width/Diameter | 230mm |
Rated Voltage | 250V ac |
UNSPSC Code | 39101800 |