£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
Traditional style white lamp holder.
Standard or angled Batten Lamp Holder with H.O Skirt.
White finish.
Attribute | Value |
---|---|
Brand | SMJ |
Colour | White |
EAN | 5060038170354 |
Lamp Holder Type | B22 |
Material | PVC |
MFR Part No. | PPSTRBAT |
Mounting Type | Ceiling |
Number of Pieces | 1 |
Overall Depth | 65mm |
Overall Height | 69mm |
Rated Voltage | 250V ac |
UNSPSC Code | 39101800 |