£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Product Documents
Photoelectric sensor distance setting background suppression, 5-200mm, NPN/PNP, M12 pigtail
Attribute | Value |
---|---|
Brand | Omron |
Connection Type | Pre-wired Cable |
Detection Type | Diffuse |
EAN | 4547648357517 |
Ingress Protection Rating (IP Rating) | IP67 |
Light Type | LED |
Max. DC Voltage | 30V dc |
Maximum Current | 0.035A |
Maximum Operating Temperature | 55°C |
MFR Part No. | E3S-CL1-M1J |
Minimum Operating Temperature | -25°C |
Output | NPN/PNP |
Range | 0.005 to 0.2m |
UNSPSC Code | 39121528 |