£29.99
Ex VAT
£35.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Experience adaptable lighting with the 1000 Lumen Detachable Wall Light equipped with a PIR Motion Sensor. This wall-mounted security and walkway light provides both stationary and portable illumination options, making it a versatile addition to your outdoor lighting solutions. With the capability to operate as a wall-mounted solar light or a detached handheld light, it's an ideal choice for a variety of scenarios.
Features and Benefits
• Detach the light from its wall mount to use it as an inspection or handheld light
• Versatile design eliminates the need for separate lighting solutions
• Integrated PIR motion sensor enhances security and conserves energy
• Up to 6 hours of continuous illumination, providing reliable lighting throughout the evening
Typical Applications
• Residential Areas
• Site Work
• Gardens and Walkways
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Nightsearcher |
Depth | 225mm |
EAN | 5060033288757 |
Height | 80mm |
Lumens | 1000lm |
MFR Part No. | NEXSUN-2IN1 |
UNSPSC Code | 39111613 |
Weight | 0.27kg |
Width | 72mm |