SKU:
NTS9042956V
MPN:
NEXSUN-2500RC
£89.99
Ex VAT
£107.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Experience powerful and convenient lighting with the 2500 Lumen Linear Baton featuring a PIR Sensor and an Internal Wall Switch. Designed for versatile illumination, this solar-powered security light offers enhanced visibility in tunnels, remote areas, or places lacking power sources. With a separate mountable panel and an internal wall switch, it guarantees optimal performance and control for a variety of outdoor applications.
Features and Benefits
• Integrated PIR sensor detects motion accurately, enhancing security and energy efficiency
• Separate solar panel ensures efficient charging and optimal exposure to sunlight
• Included internal wall switch offers convenient control over the lighting
• Designed for wall mounting
Typical Applications
• Residential Areas
• Site Work
• Gardens
• Walkways
Attribute | Value |
---|---|
Brand | Nightsearcher |
EAN | 5060033287545 |
Lumens | 2500lm |
MFR Part No. | NEXSUN-2500RC |
UNSPSC Code | 39111613 |
Weight | 2.8kg |