£16.99
Ex VAT
£20.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This range of advanced solar-powered lighting options was designed to provide unmatched illumination and security for all outdoor spaces. From compact wall lights to powerful floodlights, each unit is meticulously crafted to cater to various needs and settings, ensuring optimal lighting for residential areas, sites, gardens, walkways, and more.
Features and Benefits
• Powered by solar energy, harnessing the sun's energy to provide efficient and sustainable illumination
• Passive Infrared (PIR) motion sensor detects motion and triggers the light to turn on, enhancing security
• Designed to be wall-mountable and some are also pole-mountable, offering flexibility in installation locations
• Each product is constructed to withstand outdoor conditions, ensuring longevity and reliability
• Utilizing solar power and motion sensors, these products are energy-efficient, helping you save on electricity costs
Typical Uses
• Residential Areas
• Site Work
• Gardens
• Walkways
• Trade
• DIY
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Nightsearcher |
Case Material | Plastic |
Depth | 115mm |
EAN | 5060033286920 |
Height | 42mm |
Lumens | 400lm |
MFR Part No. | NEXSUN-400 |
Sensor Type | PIR motion sensor |
UNSPSC Code | 39111613 |
Weight | 0.2kg |
Width | 103mm |