The FastStar PIR LED security light is just as ideal for home driveways as it is for offices or warehouses, lending extra protection to your property. The Day and Night auto motion sensors detect movement up to 12 metres. with a wide 120° beam angle, and the light stays on for up to 5 minutes. There are 3 different wattage's to suit your needs: 30W (2 400 Lumens), and 50W (4000 Lumens).
FastStar PIR has a lifespan of 50,000 hours and is up to 90% more energy efficient than traditional lighting, saving you a whole lot on electricity bills! The slimline form is designed for descreet appearance and easy installation, and the angled bracket gives easy access to secure onto walls.