£859.00
Ex VAT
£1030.80
Inc VAT
Product Details
Product Specification
Product Documents
PLC, FX3U data logger module.
Features and Benefits:
-CF card slot
-CSV file format
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3U-CF-ADP |
Model Series | FX3 |
Overall Depth | 89.5mm |
Overall Height | 90mm |
Overall Width | 45mm |
UNSPSC Code | 32151705 |