£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
Product Documents
These special function modules fit on to the right hand side of the base units and occupy 8 I/O points.
Features and Benefits:
-Allows you to integrate an FX3U PLC system as a class 1 master of a Profibus/DP network
-Easily setup with the GX Configurator DP software
-Supports peer-to-peer connection to other FX3U and Q Series PLC's
Typical Applications:
-Compatible with existing FX2N expansion modules as well as the newer FX3U ADP expansion modules
-May be used as a replacement for FX2N PLC's
Notes:
-Compatible with FX3U units only
-Supply voltage is taken from PLC base unit
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3UENETP502 |
Model Series | FX3 |
Overall Depth | 81.5mm |
Overall Height | 90mm |
Overall Width | 23mm |
UNSPSC Code | 32151705 |