£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
Compact programmable logic controllers.
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3U4AD |
Model Series | FX |
Overall Depth | 87mm |
Overall Height | 90mm |
Overall Width | 55mm |
Type | Analogue |
UNSPSC Code | 32151705 |