£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for indoor power use
Converts European 2 pin plugs to a permanent UK
The screw plug ensure a tamper proof plug that is also required by the latest British standards.
Attribute | Value |
---|---|
Brand | SMJ |
Current Rating | 13A |
EAN | 5060038162434 |
MFR Part No. | PAEUPC |
Number of USB Sockets | N/A |
UNSPSC Code | 39121402 |