£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Adaptor rated at 13A. Shaver adaptors connect shaver cables to a standard mains UK plug.
Shaver adaptors are supplied with a 1A fuse.
Perfect for travel bags.
Attribute | Value |
---|---|
Brand | SMJ |
Current Rating | 13A |
MFR Part No. | TWSASK |
Number of Sockets | 1 |
Number of USB Sockets | N/A |
UNSPSC Code | 39121402 |
USB Input | - |
USB Output Current | - |
USB Output Voltage | - |
Voltage Rating | -V |