£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
The CP-E 24/2.5 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 60 W, rated output current is 2.5 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 24 to 28 V DC. The power supply provides a U/I output characteristic and allows parallel operation to enable redundancy. A further feature is the signalling output (transistor) for output voltage OK. A redundancy unit is available as accessory.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 4016779656887 |
Electrical Phase | 1 |
Input Voltage Range | 100 to 240V |
Line Regulation | 0.01 |
Load Regulation | 0.005 |
Maximum Operating Temperature | 70°C |
MFR Part No. | 1SVR427032R0000 |
Minimum Operating Temperature | -10°C |
Mounting Type | DIN Rail |
Output Current Range | 2.5A |
Output Voltage Range | 24V |
Overall Depth | 114mm |
Overall Height | 90mm |
Overall Width | 40.5mm |
Power Rating | 60W |
Type | Switch |
UNSPSC Code | 39121002 |