£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
This backwards compatible, sub-compact PLC offers extremely fast program execution, accepts up to eight special function modules and provides maximum flexibility and control power.
Features:
-Suitable for a wide range of automation applications
-Backwards compatible with existing FX2N & FX3U expansion modules
-May be used as a replacement for FX1N PLC's
-Supported by GX-Developer FX from Version 8.72A onwards
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3GCNVADP |
Model Series | FX3G |
Overall Depth | 86mm |
Overall Height | 14.6mm |
Overall Width | 90mm |
UNSPSC Code | 32151700 |