£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
FX3U PLC's provide ultra high speed, maximum performance and a simplified design.
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3U32DP |
Model Series | FX3U |
Overall Depth | 87mm |
Overall Height | 90mm |
Overall Width | 43mm |
UNSPSC Code | 32151700 |
Voltage Rating | 24V |