£1109.00
Ex VAT
£1330.80
Inc VAT
Product Details
Product Specification
Safety PLC with Pluto safety bus. Totally 20 I/O: 8 failsafe inputs + 8 non-failsafe outputs/failsafe inputs + 2 individually failsafe relay outputs + 2 individually failsafe transistor outputs. NOTE: Version 2 hardware/processor.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7320500410776 |
Ingress Protection Rating (IP Rating) | IP20, IP40 |
MFR Part No. | 2TLA020070R4600 |
Model Series | 2TLA |
Overall Depth | 120mm |
Overall Height | 84mm |
Overall Width | 45mm |
Type of Input | 8 failsafe inputs + 8 non-failsafe |
Type of Output | 2 individually failsafe relay outputs + 2 individually failsafe transistor outputs |
UNSPSC Code | 32151700 |
Voltage Rating | 250 acV |