£1479.00
Ex VAT
£1774.80
Inc VAT
Product Details
Product Specification
Safety PLC with Pluto safety bus. Totally 46 I/O: 24 failsafe inputs + 16 non-failsafe outputs/failsafe inputs + 4 individually failsafe relay outputs + 2 individually failsafe transistor outputs.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7320500410615 |
Ingress Protection Rating (IP Rating) | IP20, IP40 |
MFR Part No. | 2TLA020070R4600 |
Model Series | Pluto |
Overall Depth | 118mm |
Overall Height | 84mm |
Overall Width | 45mm |
Type of Input | Failsafe 40 |
Type of Output | Failsafe (Relay) x4, Failsafe (Transistor) x2, Non-Failsafe x16 |
UNSPSC Code | 32151700 |
Voltage Rating | 250 acV |