£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
Safety module with one single channel input for dynamic sensors. Relay outputs 2NO.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7350024431810 |
Ingress Protection Rating (IP Rating) | IP40 |
MFR Part No. | 2TLA020052R1000 |
Model Series | Vital |
Overall Depth | 120mm |
Overall Height | 22.5mm |
Overall Width | 84mm |
Type of Input | One single channel input for dynamic sensors |
Type of Output | Relay outputs 2NO |
UNSPSC Code | 32151700 |
Voltage Rating | 24 dcV |