£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Product Documents
Cylindrical Proximity Sensor. Brass body material. M1: M12 (4-pole) connector. 20 mm range. K: 58 mm standard barrel overall length.
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4536854939129 |
MFR Part No. | E2A-M30KN20-M1-B2 |
Operation Type | NC |
Output | PNP |
Range | 20mm |
Thread Size | 30mm |
UNSPSC Code | 41111926 |