£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Ceiling pull switch is intended for use controlling circuits in bathrooms
Features a 1.5m pull cord. Incorporates 1 or 2 way switches dependent on model.
2 way switches make it possible to control the same light from 2 locations.
Round style face with a white finish.
Attribute | Value |
---|---|
Brand | SMJ |
Colour | White |
Cord Length | 1.5m |
Current Rating | 6A |
EAN | 5060038169600 |
MFR Part No. | PPSWCL2W |
Number of Poles | 1 |
Number of Ways | 2 |
Standard | BSEN60669 |
UNSPSC Code | 39121563 |