£58.49
Ex VAT
£70.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Button Marking | Unmarked |
Cutout Diameter | 22.5mm |
EAN | 4015082297466 |
Head Colour | Red |
Head Type | Foot and palm |
Ingress Protection Rating (IP Rating) | IP69K |
MFR Part No. | 229746 |
Model Series | Titan |
Number of Positions | 1 |
Type of Actuation | foot and palm |
UNSPSC Code | 39121512 |