£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
DSE201 M is a 1P+N residual current circuit breaker with overcurrent protection (RCBO) in one module for the protection against short-circuit currents, overload, earth fault currents, indirect contacts, additional protection against direct contacts (30 mA versions). DSE201 M is equipped with supply neutral wire and functional earth wire.
Attribute | Value |
---|---|
Amperage | 6A |
Brand | ABB |
Colour | Grey |
EAN | 8012542839736 |
MFR Part No. | 2CSR275151R1505 |
Model Series | DSE201MA-B50/0.03 |
Number of Poles | 1 |
Overall Depth | 68.9mm |
Overall Height | 115mm |
Overall Width | 17.6mm |
Standards Met | IEC 61009-1 IEC 61009-2-2 BS EN 61009-1 AS/NZS 61009 |
UNSPSC Code | 39121601 |
Voltage | 240V ac |