£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Miniature Circuit Breakers - S200 - 3P - B Curve
Attribute | Value |
---|---|
Amperage | 50A |
Brand | ABB |
Colour | Grey |
EAN | 4016779550963 |
MFR Part No. | 2CDS253001R0505 |
Model Series | S203-B50 |
Number of Poles | 3 |
Overall Depth | 69mm |
Overall Height | 88mm |
Overall Width | 53mm |
Standards Met | IEC 60898-1 IEC 60947-2 UL1077 |
UNSPSC Code | 39121601 |
Voltage | 440V ac |