£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
230v. Type AC. Two module. Grey. 85 x 75 x 36mm.
Meet BS EN and IEE Wiring Regulation requirements
Protect against unwanted tripping
Positive contact status indication
Suitable for most residential, commercial and light industrial applications
Offer a high degree of protection against electrocution in accidental shock hazard situations
Indication of earth fault, via central dolly position
Attribute | Value |
---|---|
Amperage | 63A |
Brand | MK Electric |
Colour | Grey |
MFR Part No. | 5760SRP2 |
Model Series | RP2 |
Number of Poles | 2 |
Overall Depth | 36mm |
Overall Height | 85mm |
Overall Width | 75mm |
Standards Met | BS EN 61 008:1995IEC 1008:1990 |
UNSPSC Code | 39121601 |
Voltage | 230V ac |