£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Amperage | 25A |
Brand | Schneider Electric |
Colour | White |
EAN | 3606480089060 |
MFR Part No. | A9R41425 |
Model Series | Acti 9 |
Number of Poles | 4 |
Overall Depth | 73.5mm |
Overall Height | 91mm |
Overall Width | 72mm |
Standards Met | IEC 60529, EN/IEC 61008-1 |
UNSPSC Code | 39121601 |
Voltage | 415V ac |