£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Amperage | 63A |
Brand | Schneider Electric |
Colour | White |
EAN | 3606480551796 |
MFR Part No. | A9V02663 |
Model Series | Acti 9 |
Number of Poles | 1 |
Overall Depth | 73.5mm |
Overall Height | 91mm |
Overall Width | 54mm |
Standards Met | IEC 60529, EN/IEC 61008-1 |
UNSPSC Code | 39121601 |
Voltage | 240V ac |