£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Omron P2RF-05 screw terminals, front mounting connecting square socket. DIN rail mounted.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 10A |
EAN | 4536854742316 |
For Use With | G2R-1 |
MFR Part No. | P2RF-05 |
Mounting Type | DIN Rail |
Number of Pins | 5 |
Socket Type | Screw |
UNSPSC Code | 39121547 |