£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
1-pole G2RS socket with rise-up box type terminal. Double wiring available on all the terminals. Release lever enables easy replacement. Finger Protection: IP20 (IEC 529 - EN60529). Safety Standard: UL508, CSA 22.2, TUV, Lloyd's RoHS Certified.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 10A |
EAN | 4548583488007 |
For Use With | G2R-1-S |
MFR Part No. | P2RF-05-ESS |
Mounting Type | DIN Rail |
Number of Pins | 5 |
Socket Type | Screw |
UNSPSC Code | 39121547 |