£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Omron P2RF-S screwless clamp terminal sockets with finger protection for use with G2R-1-S series. DIN rail mounted. Screwless clamping greatly contributes to reducing wiring time. Better contact reliability. Double wiring possible on all the terminals. Safe terminal arrangement: coil terminals separated from contact terminals. Unique ejector enables easy relay replacement.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 10A |
EAN | 4536854883453 |
For Use With | G2R-1-S |
MFR Part No. | P2RF-05-S |
Mounting Type | DIN Rail |
Number of Pins | 5 |
Socket Type | Clamp |
UNSPSC Code | 39121547 |