£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
The P2RF-08-E is a 2-poles surface mounting socket with screw terminals for G2R-2-S relays. Suitable for G2R-2-S(N)(D)(ND)(NI)(NDI) relays.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 5A |
EAN | 4536854742323 |
For Use With | G2R-2-S |
MFR Part No. | P2RF-08-E |
Mounting Type | DIN Rail |
Number of Pins | 8 |
Socket Type | Screw |
UNSPSC Code | 39121547 |