£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
2-poles G2RS socket with rise-up box type terminal. Double wiring available on all the terminals. Release lever enables easy replacement. Finger Protection: IP20 (IEC 529 - EN60529). Safety Standard: UL508, CSA 22.2, TUV, Lloyd's RoHS Certified.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 5A |
EAN | 4548583488014 |
For Use With | G2R-2-S |
MFR Part No. | P2RF-08-ESS |
Mounting Type | DIN Rail |
Number of Pins | 8 |
Socket Type | Screw |
UNSPSC Code | 39121547 |