£4.41
Ex VAT
£5.29
Inc VAT
Product Details
Product Specification
The PF113A-E is a 8-pin track mounted socket for use with MKS series relays. Finger protection model. 3-poles.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 10A |
EAN | 4547648825931 |
For Use With | MKS |
MFR Part No. | PF113A-E |
Mounting Type | DIN Rail |
Number of Pins | 11 |
Socket Type | Screw |
UNSPSC Code | 39121547 |