£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Screw panel fixing with clip-on 35 mm symmetrical DIN rail and flat pins.
Typical Applications:
-For use with plug-in relays RXM (2 C/O) and RXM (4 C/O)
Notes:
-IP20 degree of protection, conforming to EN/IEC 60529
-IEC 61984 Standard
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3389119404242 |
For Use With | RXM2.., RXM4.. |
MFR Part No. | RXZE2M114 |
Mounting Type | DIN Rail |
Number of Pins | 14 |
Socket Type | Screw |
UNSPSC Code | 39121547 |