£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
A 1-pole track/surface mounting socket.
Typical Applications:
-For G2RS series general purpose relay
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 5A |
EAN | 2050000150869 |
For Use With | G2RS |
MFR Part No. | P2RF-08 |
Mounting Type | DIN Rail |
Number of Pins | 8 |
Socket Type | Screw |
UNSPSC Code | 39121547 |