£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Relay Socket for use with RXM Series Relays.
Screw Socket type, Din Rail mounted. Flat Pins.
IP20 degree of protection. IEC 61984 Standard.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 10 5A with bus jumperA |
EAN | 3389119404280 |
For Use With | RXM4.., REXL4.. |
MFR Part No. | RXZE2S114M |
Mounting Type | DIN Rail |
Number of Pins | 8 |
Socket Type | Screw |
UNSPSC Code | 39121547 |