£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
SSR10M is a safety relay with relay outputs, 3 NO + 1 NC, and a 85-265 VAC (50/60 Hz)/120-375 VDC supply voltage.
SSR10M is used with safety devices with contacts, 1 or 2 channels , and safety devices with OSSD outputs.
The reset function, automatic or manual, is set with a switch on the front.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7350024483291 |
Ingress Protection Rating (IP Rating) | IP20 |
MFR Part No. | 2TLA010050R0100 |
Model Series | Sentry SSR10M |
Mounting Type | DIN Rail |
Supply Voltage | 120 to 275V dc 85 to 265V ac |
Terminal Type | Screw |
UNSPSC Code | 39121501 |