£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
SSR20 is a safety relay with relay outputs, 3 NO + 1NC, and a +24 VDC supply voltage.
SSR20 is used with two-hand devices.
The reset function, automatic or manual, is set with a switch on the front.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7350024483307 |
Ingress Protection Rating (IP Rating) | IP20 |
MFR Part No. | 2TLA010051R0000 |
Model Series | Sentry SSR20 |
Mounting Type | DIN Rail |
Supply Voltage | 24V dc |
Terminal Type | Screw |
UNSPSC Code | 39121501 |