£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
SSR32 is a safety relay with relay outputs, 2 NO + 2 delayed NO, and a +24 VDC supply voltage.
SSR32 is used with safety devices with contacts, 1 or 2 channels , and safety devices with OSSD outputs.
The reset function, automatic or manual, is set with a switch on the front.
The two delayed NO relay outputs have an OFF-delay time of 0,5 second.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7350024483321 |
Ingress Protection Rating (IP Rating) | IP20 |
MFR Part No. | 2TLA010052R0400 |
Model Series | Sentry SSR32 |
Mounting Type | DIN Rail |
Supply Voltage | 24V dc |
Terminal Type | Screw |
UNSPSC Code | 39121501 |