£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
TSR10 is a safety relay/safety timer with delayable relay outputs, 3 NO+ 1 NC, and a +24 VDC power supply.
TSR10 offers 0-999 seconds timer functions with a better accuracy than 1%: OFF-delay, ON-delay, Time bypass and Time reset.
A display on its front facilitate configuration and troubleshooting by displaying error codes and error log. A custom configuration can be protected by password.
Automatic reset function only.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7350024483345 |
Ingress Protection Rating (IP Rating) | IP20 |
MFR Part No. | 2TLA010060R0000 |
Model Series | Sentry TSR10 |
Mounting Type | DIN Rail |
Supply Voltage | 24V dc |
Terminal Type | Screw |
UNSPSC Code | 39121501 |