£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
TSR20 is a safety expansion timer with delayed relay outputs, 3 NO + 1 NC, and a +24VDC power supply.
The OFF-delay time (0,5s or 1,5s) is set with a switch on the front.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7350024483352 |
Ingress Protection Rating (IP Rating) | IP20 |
MFR Part No. | 2TLA010061R0000 |
Model Series | Sentry TSR20 |
Mounting Type | DIN Rail |
Supply Voltage | 24V dc |
Terminal Type | Screw |
UNSPSC Code | 39121501 |