£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
TSR20M is a safety expansion timer with delayed relay outputs, 3 NO + 1 NC, and a 85-265 VAC (50/60 Hz)/120-375 VDC power supply.
The OFF-delay time (0,5s or 1,5s) is set with a switch on the front.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7350024483369 |
Ingress Protection Rating (IP Rating) | IP20 |
MFR Part No. | 2TLA010061R0100 |
Model Series | Sentry TSR20M |
Mounting Type | DIN Rail |
Supply Voltage | 120 to 275V dc 85 to 265V ac |
Terminal Type | Screw |
UNSPSC Code | 39121501 |