£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
3 pins mounting plate for direct mounting. 60mm mounting diameter. IP65.
Attribute | Value |
---|---|
Base Diameter | 60mm |
Body Colour | Black |
Brand | Schneider Electric |
EAN | 3606480556036 |
Length | N/Amm |
MFR Part No. | XVUZ01 |
Model Series | Harmony XVU |
Type | Fixing Unit |
UNSPSC Code | 55121719 |