£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Fixing plate with 100mm pole. 60mm mounting diameter. IP65.
Attribute | Value |
---|---|
Base Diameter | 60mm |
Body Colour | Black |
Brand | Schneider Electric |
EAN | 3606480556012 |
Length | 100mm |
MFR Part No. | XVUZ02 |
Model Series | Harmony XVU |
Type | Fixing Plate & Pole |
UNSPSC Code | 55121719 |