£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Fixing plate with 210-385mm adjustable pole. 60mm mounting diameter. IP65.
Attribute | Value |
---|---|
Base Diameter | 60mm |
Body Colour | Black |
Brand | Schneider Electric |
EAN | 3606480556005 |
Length | 210-385mm |
MFR Part No. | XVUZ05 |
Model Series | Harmony XVU |
Type | Fixing Plate & Adjustable Pole |
UNSPSC Code | 55121719 |