£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Product Documents
Swivel mounting support for Harmony XVU modular tower light. 60mm mounting diameter. IP55.
Attribute | Value |
---|---|
Base Diameter | 60mm |
Body Colour | Black |
Brand | Schneider Electric |
EAN | 3606480555992 |
Length | 95mm |
MFR Part No. | XVUZ06 |
Model Series | Harmony XVU |
Type | Flexible Unit |
UNSPSC Code | 55121719 |